Version:
Product Colour: Blue
0.51 mm thickness
Overall Length: 23 m
Overall Width: 1372 mm
Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated
Description:
Mount your photopolymer plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1820. Our 0.51 mm blue, double coated foam tape has the air release feature with easy plate side removal. It is used for plates that contain mostly solids in a combination of solid and halftone images.
Feature:
Blue, flexo plate mounting tape with air release feature adhesive
Firm
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality
Residue-free disassembly
Reliable support
Note:
For mounting photopolimeric plates to print cylinders or sleeves
Specially designed for the highest demands
Successful worldwide use