3M™ Vinyl Tape 471+, Indigo, 3 mm x 32 m, 0.14 mm, PN6404

Article no.: 7100055258
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100055258
EAN / GTIN 30051131064042
Manufacturer number 7100055258
L-Number L01310 208

Description

Version:

Product Colour: Indigo
Remove cleanly even after a 30 minute bake cycle at up to 121°C
Overall Length: 32.9 m
Overall Width: 3.2 mm
Overall Height: 0.1 mm

Description:

3M™ Vinyl Tape 471+ is for accurate masking alignment with simple or complex patterns. Our tape provides clean removal without adhesive residue, even after a 30 minute bake cycle at 121 °C. It resists lifting from compound surfaces, contours, depressions and angles for precision paint results.

Feature:

Provides clean removal without adhesive residue after a 30 minute bake cycle at 121 °C. Even no ghosting effect// Maintains its colour when exposed to abrasion, wear and many solvents
Flexible and conformable tape creates fine paint lines for striping, colour separation and complex designs// Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
Ideal for use on curved and irregular surfaces// Semi-translucent backing allows for accurate alignment with simple and complex patterns
Easy to apply, excellent holding strength on many surfaces// Resists lifting from compound surfaces, contours, depressions, and angles for precision paint design results
One-piece, clean removal from many surfaces which helps reduce clean-up and labour costs// Versatile rubber adhesive bonds and conforms to many surfaces including resins and lifts cleanly
Available in a wide variety of vivid colours and sizes
Clean and easy to remove// Clean and easy to remove

Note:

Lane and safety marking
Marking of equipment pitch points or gears for warning purposes
Colour code piping, tools, instruments, etc.
Protect parts, equipment or products from abrasion
For taping, wrapping or sealing many curved or convex surfaces

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart