3M™ Double Coated Foam Tape 4614F, Clear, 6 mm x 33 m

Article no.: 7000033107
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000033107
EAN / GTIN 04001895701191
Manufacturer number 7000033107

Description

Version:

Product Colour: Transparent
Get a high performance white tape is made of clear double coated acrylic foam tape
Overall Length: 33 m
Overall Width: 6 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

Dream, Design, Deliver with 3M™ High Grade Double Coated Foam Tape 4614. It is a clear, 0.8 mm thick, general purpose acrylic adhesive on both sides of a firm, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces. It is colourless making it ideal for bonding transparent materials or for applications where a coloured bond line is unacceptable.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Virtually invisible fastening keeps surfaces smooth, even edges are invisible due to it's transparency
Clear, 0.8 mm, general purpose adhesive and firm acrylic foam core for good performance in a variety of applications; especially to high surface energy substrates
Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, resulting in drilling, grinding, post-processing, screwing, welding and cleaning are avoided// Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, which can result in drilling, grinding, post-processing, screwing, welding and cleaning are saved
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more
Allows the use of thinner, lighter weight and dissimilar materials
Clear material is ideal for joining transparent material

Note:

Use for bonding clear materials in applications such as commercial signing and point of purchase

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart