Version:
Product Colour: White
Tear easily by hand and handles with ease due to its conformability
Overall Length: 50 m
Overall Width: 1550 mm
Good plasticizer and UV resistance
Description:
3M™ High Performance Double Coated Tape 9086 is a 190µm Double coated tape with Adhesive 375, tissue carrier, translucent in color on a white paper liner with black 3M logo
Feature:
190µm, thick double coated tape with tissue carrier. Hand tearable, conformable and easy handling. Paper liner.
Thick, double coated film tape with acrylic adhesive. High tack, immediate bond, quick stick, high adhesion and good initial adhesion to a wide variety of materials or surfaces. High strength. Solvent resistant tape. High peel and shear strength, and resi
Easy to tear off by hand and easy to use due to its adaptability.// Universally applicable on many substrates
Get versatility, cost effectiveness and multiple applications across many industries
Tissue carrier allows for use in hand dispenser
High initial adhesive strength and shear strength
Very good adhesive strength on many high- and low-energy surfaces
Note:
190 µm, thick double coated tape with tissue carrier, paper liner. Hand tearable, high tack and strength, conformable and easy handling
Solvent resistant, high peel and shear strength
Get versatility, cost effectiveness and apply for multiple applications across many industries