Version:
Product Colour: Grey
Work with a wide temperature range that performs well on heated machinery and equipment
Overall Length: 32.9 m
Overall Width: 1.9 cm
Overall Height: 0.1 mm
Description:
3M™ PTFE Film Tape 5490 uses an extruded polytetrafluoroethylene (PTFE) film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in the movement of materials in many types of lay-flat applications.
Feature:
Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
Silicone adhesive provides clean removal from a variety of surfaces
Wide temperature range for performance on heated machinery and equipment
Extruded 3M™ PTFE Film Tape lies flatter than typical skived PTFE film tapes
Excellent chemical resistance enables tape to withstand challenging applications
High strength and abrasion resistance ensures reliability and performance to reduce friction, rattle and machinery noise
Short-term temperature resistance up to +260 °C// Short-term temperature resistance up to +260 °C.
Note:
Use for heated machinery and equipment
High temperature wire bundling and harnessing
Lining of chutes, toughs and ducts
Shielding and protecting against chemicals
Wrapping web rollers to reduce friction
Noise reduction of parts where surfaces rub together
Providing excellent mould release in composite bonding