3M™ Aluminium Foil Tape 427, Silver, 50 mm x 55 m, 0.12 mm

Article no.: 7100053740
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100053740
EAN / GTIN 50051125853717
Manufacturer number 7100053740
L-Number L01310 1571

Description

Version:

Product Colour: Silver
Reflect and dissipate heat
Overall Length: 55 m
Overall Width: 50 mm
Withstands exposure to flame, weathering, moisture and UV

Description:

3M™ Aluminum Foil Tape 427 (linered version of 425) is for numerous applications across a broad range of industries. Our tape is comprised of a dead soft aluminium foil backing and coated with a highly engineered pressure sensitive acrylic adhesive.

Feature:

Linered version of 3M™ Aluminium Foil Tape 425
Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
Resistant to chemicals to protect surfaces during de-paint processes and other chemical masking operations
Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
Heat and light reflective tape to protect surfaces and enhance lighting efficiency
Recognised by UL to UL 746C and classified by UL to UL 723, Class ″L″ for low flammability rating

Note:

Use for general purpose holding, patching, sealing and much more
Use to help dissipate heat and improve heating and cooling efficiency
Suitable as a moisture barrier (e.g. white goods)
For shielding from heat radiation

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart