Set of bits Metal 30 pieces

Article no.: 675793
plus VAT at the current rate Prices plus delivery costs
on request
In stock
527 pieces in stock

Product details

Technical Data

Manufacturer's designation Bit-Check 30 Metal 1
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws
Number of pieces 30
Type of product Bit tool

Identification numbers & Classifications

Article number 675793
EAN / GTIN 4013288179838
Manufacturer number 05057434001

Description

Content:

Bits C 6.3 (1/4 inch) set; 1 coupling shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675310 3 pcs. size 1/25; 3 pcs. size 2/25; 2 pcs. size 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675320 3 pcs. size 1/25; 3 pcs. size 2/25; 3 pcs. size 3/25
Bits, length 25 mm, C 6.3, for hex socket: No. 675240 1 pc. each size 4; 5; 6
Bits, length 25 mm, C 6.3, for internal Torx®: No. 675340 1 pc. each size TX10; TX15; TX20; TX25; TX30; TX40
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. each size 0.6×4.5; 1.0×5.5; 1.2×6.5
Adapter: 1 pc.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart