{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TouchNTuff® | |
Glove characteristics | Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers | |
EN 374 | Type B (JKPT) | |
Resistance to chemicals | JKPT | |
Material | Nitrile | |
Protection class | Protection against bacteriological risks to EN 374 | |
Backing material | Nitril | |
Coating | Nitril | |
Thickness | 0.13 mm | |
Length | 245 mm | |
Contents | 100 | |
Weight | 3.5 g | |
Colour | grey | |
Application range | Precision | |
Glove size | 7 | |
Wall thickness | 0.12 mm | |
AQL | 1.5 | |
Application | disposable | |
Permeation time for cyclohexane 99 % | >480 min | |
Permeation time for dimethyl sulphoxide 99 % | <10 min | |
Permeation time for ethanol 95 % | 10-30 min | |
Permeation time for isopropanol 99 % | 60-120 min | |
Permeation time for sodium hydroxide 50 % | >480 min | |
Permeation time for sulphuric acid 50 % | >480 min | |
Protection category | Category III | |
Type of glove | Disposable glove | |
Type of product | Disposable glove |
Article number | 094723 7 | |
Manufacturer number | 93-250/6,5-7 |
This article |
Recommendations |
||
---|---|---|---|
Disposable gloves pack TouchNTuff® 93-250, Glove size: 7 |
on request
In stock
1,369 pieces in stock
|
on request
In stock
1,372 pieces in stock
|
|
Application range | Precision | Precision | Precision |
Thickness | 0.13 mm | 0.13 mm | 0.07 mm |
Glove size | 7 | 7 | 7 |
Glove characteristics | Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers | free of latex; DMF-free | free of latex; DMF-free |
EN 374 | Type B (JKPT) | Type B (JKPT) | Typ B (KPT) |
Type of glove | Disposable glove | Disposable glove | Disposable glove |
Type of product | Disposable glove | Disposable glove | Disposable glove |