{{ name }}
Réf. {{ combinedCodeWithHighlight }}
Référence:
EAN / GTIN:
Réf. fabricant:
N° cat.:
| Through-coolant | no | |
| Number of tools | 5 pcs. | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | Vorteilspack VHM-Spiralbohrer, 5 Stueck | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Holder version | metric | |
| Holder size, metric | 5,2 mm | |
| Holder tolerance class | h7 | |
| Shank diameter | 5.2 mm | |
| Cutter diameter, min. | 1.2 mm | |
| Cutter diameter, max. | 5.2 mm | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance class ISO | h7 | |
| Number of teeth | 2 | |
| Twist direction | right-hand | |
| Helix angle, min. | 30 degrees | |
| Angle, 1st step | 118 degrees | |
| Product designation (type) | N | |
| Tool material | solid carbide | |
| Coating | TiAlN | |
| Interface | joint 1 | |
| Usable length | 44.2 mm | |
| Overall length | 86 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 338 | |
| Machining method | drilling into solid material | |
| Colour ring | without | |
| Type of product | indexable drill | |
| Content | set |
| Référence article | GG1252 5,2 | |
| EAN / GTIN | 4069515090698 | |
| Réf. fabricant | GG1252 5,2 | |
| Fabricant/personne responsable | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |