{{ name }}
Réf. {{ combinedCodeWithHighlight }}
Référence:
EAN / GTIN:
Réf. fabricant:
N° cat.:
| Series | Cubitron™ 3 | |
| Manufacturer’s designation | 3M™ Cubitron™ 3 Schruppscheibe | |
| Packaging | cardboard | |
| Guideline / labelling | CE mark | |
| Content | 10 pcs. | |
| Description of shape | straight form | |
| Width of disc T | 7 mm | |
| Backing pad | glass fibre | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Diameter of hole H | 22.23 mm | |
| Grinding media backing | glass fibre | |
| Shape | 27 | |
| Contents unit | pieces | |
| Type of product | abrasive disc | |
| Abrasive media | Cubitron™ III | |
| Grit size (mesh) | 36 mesh | |
| Suitable for material | stainless steel; steel | |
| Material group | metal | |
| Suitable for | surface grinding | |
| Standard | EN 12413 |
| Référence article | 7100312955 | |
| EAN / GTIN | 04064035122225 | |
| Réf. fabricant | 7100312955 | |
| Article hors catalogue | L01130 112905 | |
| Fabricant/personne responsable | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de |