Joint 3M™ Solus™ 1000 TPE, S1000-TPE-EU

Réf.: 7100243935
Prix par 1 Unité
+ TVA en vigueur Prix et frais de livraison
Prix personnalisés pour les clients professionnels après connexion.
  • Quantité minimale de commande : 20 Unité
  • Etapes de la commande : 20 Unité
Sur demande
Délai de livraison estimé : 2 à 3 semaines
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
Denominación del fabricante S1000-TPE-EU; Solus™ 1000 TPE-Dichtung
Embalaje Cartón
Color negro
Tipo de producto Gafas protectoras de visión total
Intervalo de empleo Interior
Norma EN 166
Categoría de protección II

Identification et classification

Référence article 7100243935
EAN / GTIN 04054596868922
Réf. fabricant 7100243935
Article hors catalogue L01110 785
Fabricant/personne responsable 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Description

Description:

Reduce the risk of injury from projectiles and other debris with 3M™ Foam and TPE Gaskets. Our foam inserts fill the gap between the eyewear and the wearer’s face, creating an added layer of protection to help prevent injury from flying projectiles and other dangerous debris. Some also offer extra comfort and protection from sweat, making them ideal for people working in hot and humid conditions. The TPE gasket provides protection against liquids and large dust particles.

Advantage:

  • Insert fills the gap between the eyewear and the wearer’s face to increase protection levels
  • Foam gasket provides improved mechanical impact absorption
  • Foam gasket offers extra comfort and protection from sweat
  • TPE gasket (with or without rx-prescription insert) available to protect against liquids and large dust particles
  • Designed to fit specific ranges of 3M™ Safety Glasses