Description:
The Ledlenser HF4R Core is our slim and lightweight basic model for everyday use. Its red front light as well as a perfect close and far-range illumination by two light sources make the HF4R Core the ideal headlamp for a camping trip or taking your dog for a walk. The steplessly tilting lamp head provides flexibility, while the slim headband can be individually adjusted. The result is a perfectly coordinated light pattern with optimum illumination of the near and far range. You can easily charge the integrated battery via Magnetic Charge System. The IP68 certification makes the light waterproof even under permanent submersion. Other clever features include the handy transportation lock and the battery status indicator.
Up to 7 years warranty (upon product registration). Weight including battery: 72 g (2.54 oz). Housing material: plastic (PC). Color: black. Luminosity: 500 lm in Boost mode, 300 lm in Power mode. Run time: up to 35 hours in low mode with 20 lm. Color temperature: 5200 to 6200 K. Switch: Multifunction switch. Color rendering index (CRI): 70. Built-in Li-Ion battery (3.7 V, 1000 mAh, 3.7 Wh). Charging time: 180 min., or 80% in 130 min.In the box: lamp with battery, connect adapter, magnetic charging cable with mains-side USB-C connection. IP class: IP68.