{{ name }}
Réf. {{ combinedCodeWithHighlight }}
Référence:
EAN / GTIN:
Réf. fabricant:
N° cat.:
| Packaging | wallet | |
| Material | stainless steel (INOX) | |
| Error limit | 0.05 mm | |
| Measurement deviation MPE | 50 µm | |
| Reading | 0.05 mm | |
| Min. measuring range | 0 mm | |
| Max. measuring range | 150 mm | |
| Jaw length L | 40 mm | |
| Measuring tips | yes | |
| Depth gauge available | yes | |
| Depth gauge shape | rectangular | |
| Locking | locking screw at top | |
| Thread table | calipers table | |
| Suitable for left-handed use | yes | |
| Measurement technology | analogue | |
| Vernier graduations mm/inch | yes | |
| Type of reading parts | satin chrome-plated | |
| Standard | works standard | |
| Type of product | workshop caliper | |
| Content | single part |
| Référence article | 0182501 | |
| EAN / GTIN | 4029713026165 | |
| Réf. fabricant | 0182501 | |
| Article hors catalogue | L40510 2017 | |
| Fabricant/personne responsable | Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 Gammertingen, Deutschland, www.helios-preisser.com |