Wooden-handled 5-piece short chisel set in a wooden case 5

Article no.: 794790 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Product details

Technical Data

Number of chisels 5
overall length of the short chisel 210 mm
Type of product Mortise chisel (bevelled edge)

Identification numbers & Classifications

Article number 794790 5
EAN / GTIN 4250098608244
Manufacturer number KU13103.05

Description

Version:

Short form with ergonomically shaped handle; forged; ground bright finish. Each chisel is tested for hardness and edge holding properties. Supplied in a wooden case.

Material:

Top quality special steel with wooden handle.

Content:

1 each short chisel with blade width: 12; 16; 20; 26; 30 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart