Top jaws set, 3 pieces 210

Article no.: 313415 210
Set price 3 Piece (25,22 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
62 pieces in stock

Product details

Technical Data

for chuck type 210 mm
Length L 90 mm
Width B 40 mm
Height H 60 mm
Hole centre spacing a 25 mm
Bore spacing b 22 mm
Slot width D 17 mm
for thread DIN 912 M12
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313415 210
EAN / GTIN 2050001929488
Manufacturer number 0120104

Description

Version:

Precision milled slots and precision ground serrations, burnished.

Material:

Quality product made of 16MnCr5.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart