• The item cannot be ordered due to missing prices.

TANGGRIP TNFFA-IQ axial grooving toolholder reinforced 54-65 mm

Article no.: 274203 54-65
  • Through-coolant: no

Product details

Technical Data

Series TANG-GRIP
Groove width w 3 mm
Application type left-hand
Through-coolant no
Grooving depth tmax 26 mm
Overall length L 90 mm
WB_2 18.5 mm
WF 9.5 mm
Functional height h1 24.8 mm
Shank height h5 32 mm
Overhang 26 mm
axial grooving possible yes
Manufacturer's designation TNFFA 54L-3IQ
Type of product Toolholder

Identification numbers & Classifications

Article number 274203 54-65
EAN / GTIN 7291075310931
Manufacturer number 2302561

Description

Application:

For face grooving.

Suitable for:

Cutting inserts No. 274422 – 274226.

Attention:

Please order the assembly key No. 279952 separately.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ range / cut DAXN-DAXX (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart