Full-face mask X-plore® 6300, Size: UNI

Article no.: 097249 UNI
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
78 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

  • Product features: Silicone-free
  • Lens coating: free of condensation; scratch-resistant
  • Lens material: PMMA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features Silicone-free
Lens coating free of condensation; scratch-resistant
Filter connection RD40
Weight 500 g
Colour code for suitable accessories RD40
Lens material PMMA
Manufacturer's designation R 55 800
Type of product Full-face mask body
CAS AL 1A004A
SH-Code AL 01

Identification & Classification

Article number 097249 UNI
EAN / GTIN 4026056002405
Manufacturer number R55800
Manufacturer/responsible person Dräger Safety AG & Co. KGaA, Revalstraße 1, 23560 LÜBECK, Germany, www.draeger.com

Description

Version:

The high-performance, single-filter full-face mask stands for proven quality and reliability for protection of the respiratory system and the eyes. The tough, EPDM-based mask body with its double sealed frame and three-fold sealing lines ensures reliable and comfortable seating on virtually all shapes of face. This distortion-free and scratch-resistant visor of PMMA (Perspex) guarantees a large field of view with wide all-round vision. An intelligent ventilation system with separate inner mask ensures a condensation-free visor. The 5-point-strap attachment allows the mask to be put on smoothly, without complications and without catching on the hair. With standard round thread connection RD40 to EN 148-1.

Standard:

EN 136 class 2

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart