Polycarbonate visor PC

Article no.: 091528 PC
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Product details

Technical Data

Lens material Polycarbonate
Type of product Face protection screen

Identification numbers & Classifications

Article number 091528 PC
EAN / GTIN 4030971027856
Manufacturer number HWS1022PCKLAR

Description

Version:

Curved visor of polycarbonate. 100 × 220 mm. Thickness approx. 1 mm. Highly reflective and UV-resistant. Protection level III.
Heat protection clothing up to 1000°C radiated heat. The very soft and flexible material increases the wearing comfort. High level of heat reflected.
Clear vision lens.

Standard:

EN 166; EN 171

Suitable for:

Heat protection hood No. 09 1527.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart