Random orbital sander, Type: EX150ES

Article no.: 077321 EX150ES
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
14 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation EX150ES
Power supply Mains operated
Speed of oscillation 4,000 min-1 - 10,000 min-1
Orbital stroke 3.2 / 6.4 mm
maximum vibration to EN 8.5 m/s2
Power consumption 440 W
Backing pad ⌀ 150 mm
Weight 2.8 kg
Type of product Orbital sander

Identification & Classification

Article number 077321 EX150ES
EAN / GTIN 4002395135479
Manufacturer number 4935443290
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.aeg-powertools.eu

Description

Version:

  • Powerful random orbital sander with 440 W motor.
  • Electronic speed pre-selection. Hook and loop fastening ensures quick and simple abrasive paper replacement.
  • 2 pre-selection values for orbital stroke 3.2 mm / 6.4 mm.
  • Integral dust extraction through 6 hole universal backing pad. Connection for external extraction system.

Supplied with:

150 mm ⌀ backing pad for orbital sanders, additional handle, sanding disc, dust bag, extraction adapter.

Note:

Suitable 6-hole abrasive disc, item No. 567775, 15-hole item No. 567558 and ABRANET item No. 567800.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart