Polycarbonate visor, Type: PCG

Article no.: 091528 PCG
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens material Polycarbonate
Type of product Face protection screen

Identification numbers & Classifications

Article number 091528 PCG
EAN / GTIN 4030971002549
Manufacturer number HWS1022PCG

Description

Version:

Curved visor of polycarbonate. 100 × 220 mm. Thickness approx. 1 mm. Highly reflective and UV-resistant. Protection level III.
Heat protection clothing up to 1000°C radiated heat. The very soft and flexible material increases the wearing comfort. High level of heat reflected.
Gold vapourised.

Standard:

EN 166; EN 171

Suitable for:

Heat protection hood No. 09 1527.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart