Extractor industrial de 3 brazos con traducción forzada, garras egocéntricas, hasta 300 mm de durabilidad, 250 mm de profund. de suj.

Número de artículo: 45-5
Precio por 1 Unidad
más IVA en la tarifa actual Gastos de envío no incluidos
Precios individuales para clientes empresariales después de iniciar sesión.
a petición
Tiempo de entrega estimado: 6-8 semanas
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
Número de artículo 45-5
EAN / GTIN 4021176815393
Número del fabricante 45-5
Número L L80010 139
Fabricante/responsable Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Descripción

Opis:

  • The compact 3-jaw industrial puller with force-amplifying and self-centering jaws is used for pulling bearings, gears, and discs in all common sizes for crafts, workshops, and industry. It allows for the loosening of any component that sits on a shaft and is freely accessible from the outside. When the spindle pressure is built up, the part to be pulled is increasingly gripped by the interconnected jaws. The 3-jaw design ensures an even load distribution, providing a particularly secure hold on the part to be removed.
  • Self-centering of the jaws through manual tightening of the spindle (Autogrip Technology)
  • Safe positioning of the spindle through a rotatable spindle tip on both smooth surfaces and during centerings (Switch Technology)

Cecha szcz.:

  • Material: tool steel
  • Total width [mm]: 275 mm
  • Total width [inch]: 10 13/16
  • Total depth [mm]: 275 mm
  • Total depth [inch]: 10 13/16
  • Total height [mm]: 380 mm
  • Total height [inch]: 14 15/16
  • Width across flats [mm]: 27 mm
  • Thread dimension: G 3/4 inch
  • Span outside pull-off (min.) [mm]: 45 mm
  • Span outside pull-off (max.) [inch]: 11 13/16
  • Span outside pull-off (min.) [inch]: 1 3/4
  • Span outside pull-off (max.) [mm]: 300 mm
  • Clamping depth, external puller [mm]: 250 mm
  • Clamping depth external puller [inch]: 9 13/16
  • Hook root thickness at the tip (claw thickness K) [mm]: 4 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/16
  • Hook base width (claw width J) [mm]: 28 mm
  • Hook base width (claw width J) [inch]: 1 1/8
  • Hook base depth usable (claw depth usable O) [mm]: 21 mm
  • Hook root depth usable (claw depth usable O) [inch]: 13/16
  • Total hook root depth (total claw depth H) [mm]: 45 mm
  • Total hook root depth (total claw depth H) [inch]: 1 3/4
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 18 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 11/16
  • Span inside pull-out (min.) [in.]: 7/8
  • Max. torque [Nm]: 200 Nm
  • Max. torque [ft lb]: 147.52
  • Max. tensile force [kN]: 95 kN
  • Max. tractive force [t]: 9,5 t
  • Max. pulling force [US t. sh.]: 10.47
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 45 mm - 300 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Descargas y documentos

Productos adecuados

Asesores de productos y servicios

Flyers

If you see this, something went wrong, or you disabled javascript

Formularios

If you see this, something went wrong, or you disabled javascript

Promociones

If you see this, something went wrong, or you disabled javascript