{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 85A (standard withdrawn) | |
| L | 45 mm | |
| d1 | M5 | |
| Drive | Slotted | |
| Norm ISO | ~1580 | |
| Material | Stainless steel | |
| Surface | blank | |
| t | 1.2 mm | |
| Head shape | Flat head | |
| d2 | 10 mm | |
| k | 3 mm | |
| n | 1.2 mm | |
| Variety | A2 (austenitic stainless steel) |
| Article number | 147290 | |
| Catalog number | 332 | |
| EAN / GTIN | 7611914249220 | |
| Manufacturer number | 85545020 |