X.LT...ER-D41, X500, Indexable insert size: 06mm

Article no.: 221938 06
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 58.58 / Piece
  • from 10 Piece
    BGN 48.82 / Piece
on request
In stock
153 pieces in stock

Select article variation and quantity

Indexable insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XPLT060308-ER-D41
Indexable insert size 06
Type UNI
Corner radius 0.8 mm
Grade X500
Tool material Carbide
Programming radius at ap max 1.37 mm
Feed fz per tooth 0.15 mm - 1 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 221938 06
EAN / GTIN 4059782505988
Manufacturer number 5654397

Application Table

Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
INOX < 900 N/mm²
M
200
INOX > 900 N/mm²
M
170
Ti > 850 N/mm²
S
60
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Particularly thick indexable inserts with ground wiper chamfer.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart