Metal band saw blade 34×4530, TPI: 2/3H

Article no.: 173859 2/3H
(BGN 40.16 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 181.91 / Piece
    (BGN 40.16 / 1 Metre)
  • from 5 Piece
    BGN 151.59 / Piece
    (BGN 33.46 / 1 Metre)
on request
In stock
10 pieces in stock

Select article variation and quantity

TPI Unit price incl. VAT
  • Tool material: HSS Co 8
  • Tooth type: combi
  • Rake: 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS Co 8
Tooth type combi
Rake 10 degrees
Width 34 mm
Thickness 1.1 mm
Length 4,530 mm
Type of product Metal band saw blade

Identification numbers & Classifications

Article number 173859 2/3H
EAN / GTIN 2050001710116
Manufacturer number 17290341102300-04530

Application Table

Aluminium (short chipping)
N
100
Steel < 500 N/mm²
P
85
Steel < 750 N/mm²
P
65
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
Steel < 1400 N/mm²
P
20
INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
20
GG(G)
K
40
CuZn
N
60
Uni
 
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

X-RAY − bi-alfa-cobalt: High-performance bi-metal band saw blade with M42 high-speed alloy steel (HSS, 67-69 HRC) tooth tips and a high-alloy spring steel backing.

Application:

Variable pitch teeth 0° − very low vibration, for a large range of cross sections (for pipes and profiles, solid materials up to maximum 70 mm).
Variable pitch teeth 10° − general purpose for a wide range of cross-sections (for solid material from 50 mm).
Regular pitch teeth 0° − for small to medium cross-sections up to maximum 70 mm engagement length.
Regular pitch teeth 10° − for large cross-sections from 50 mm engagement.

Note:

Running in a new blade: See GARANT machining handbook No. 110010 and information page.

Downloads & documents

Compare with similar products

This article


Recommendations


Metal band saw blade 34×4530, TPI: 2/3H

Metal band saw blade 34×4530, TPI: 2/3H

on request
In stock
10 pieces in stock
from 1  Pieces
BGN 181.91
(BGN 40.16 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
BGN 151.59
(BGN 33.46 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
from 1  Pieces
BGN 163.56
(BGN 36.11 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
BGN 136.30
(BGN 30.09 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Width 34 mm 34 mm
Length 4,530 mm 4,530 mm
Tool material HSS Co 8 HSS Co 8
Rake 10 degrees 10 degrees
Thickness 1.1 mm 1.1 mm
Tooth type combi combi
Type of product Metal band saw blade Metal band saw blade

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart