{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 243 | |
Chemical basis | Dimethacrylate ester | |
Shape | liquid | |
Characteristics | thixotropic; fluorescent under UV light; sealing; oil-tolerant; vibration-resistant; Can be released with normal tools | |
Suitable for material | Metal | |
Suitable for application area | Thread locking; Joint connection; general purpose use | |
for thread size M to | M36 | |
Strength class | medium strength | |
Disassembly | with normal tool | |
Colour | blue | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Sealant |
Article number | G08243 50ML | |
EAN / GTIN | 4058093009000 |