• The item cannot be ordered due to missing prices.

Thread sealant 270-50ML

Article no.: G08243 270-50ML
  • Labelling of hazardous substances: GHS07: Exclamation mark; GHS09 harmful to the environment

Product details

Technical Data

Manufacturer's designation LOCTITE 270
Chemical basis Dimethacrylate ester
Shape liquid
Characteristics fluorescent under UV light; sealing; oil-tolerant; vibration-resistant; Can be released with normal tools
Suitable for material Metal
Suitable for application area Thread locking; Joint connection; general purpose use
for thread size M to M20
Strength class high-strength
Disassembly heavy-duty
Colour green
Labelling of hazardous substances GHS07: Exclamation mark; GHS09 harmful to the environment
Type of product Sealant

Identification numbers & Classifications

Article number G08243 270-50ML
EAN / GTIN 5010266270418

Description

Version:

The use of thread-lockers prevents the screw fastenings from accidentally releasing and coming undone. The single-component anaerobic adhesives are suitable for all thread types and forms. Screw fastenings are sealed. Seizing is reliably prevented.
Thread locking fluid.

Application:

High-strength, for permanent screw fastenings, liquid.
Low strength − can be undone with normal tools.
Medium strength − can still be undone with normal tools.
High strength − Can be undone only with special tools or by heating (>150 °C).

Note:

Before applying locking fluid, clean the threads with general-purpose cleaner No. 083391 and No. 083392. Quick and easy handling for 50 ml bottles with No. 083344 size 50.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Manufacturer ID Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart