{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height | 123 mm | |
| Width | 1,150 mm | |
| Depth | 1,150 mm | |
| Material | galvanized | |
| Weight | 39 kg | |
| Type of product | Floor protection tray |
| Article number | 982503 1150 | |
| EAN / GTIN | 4260139970117 | |
| Manufacturer number | P25-1264-B | |
| Manufacturer/responsible person | LACONT Umwelttechnik GmbH, Halberstädter Straße 20a, 39435 EGELN, Germany, www.lacont.de |