{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 200 mm | |
| Jaw length | 73 mm | |
| Jaw design | snipe nose, straight | |
| Standard | DIN ISO 5745 | |
| Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | |
| Type of jaws | inside serrated | |
| Handle | Multi-component covering | |
| Material | Chromium vanadium steel | |
| Surface | chrome-plated | |
| Type of product | Multi-function pliers |
| Article number | 713101 200 | |
| EAN / GTIN | 4003773035022 | |
| Manufacturer number | 26 15 200 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |