Electronic torque wrench / rotational angle wrench, maximum torque: 12N·m

Article no.: 655013 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • BGN11.03 /pcs.
    Processing time approx. 1-3 working days
  • BGN16.19 /pcs.
    Processing time approx. 1-3 working days

  • BGN206.47 /pcs.
  • BGN368.86 /pcs.
  • BGN445.34 /pcs.
on request
In stock
32 pieces in stock

Select article variation and quantity

maximum torque (N·m) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±2; ±2
  • Measuring accuracy rotational angle: ±1
  • Measuring accuracy rotational angle: ±1
  • Exchangeable tool: Plug-in head

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 12 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±2 %; ±2 %
Measuring accuracy rotational angle ±1 %
Measuring accuracy rotational angle ±1 degrees
Exchangeable tool Plug-in head
Interface USB interface
Test certificate Manufacturer’s test certificate
Overall length L 370 mm
Torque range 2.4 Nm - 12 Nm
Torque range 1.8 lbfft - 8.85 lbfft
Torque range 21.2 lbfin - 106.2 lbfin
Resolution 0.01 Nm
Angular resolution 0.1 degrees
Weight 735 g
Adjusted reference dimension on the torque wrench [l2] 21 mm
Square drive 1/4 in
Socket for plug-in head 9×12 mm
Display digital
Release signalling haptisk; acoustic; haptisk
Trigger principle Vibration motor
Power supply Rechargeable battery-powered
Battery type 18650
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 3.4 Ah
Nominal voltage 3.6 V
Connection format for plug-in heads (rectangular socket)
Measurement technology electronic
Data can be recorded yes
Display diagonal 2.8 in
Setting the trigger value digital, adjustable
Feedback displaying
Reversible reading Nm; lbfft; lbfin
Measurement process Torque; Rotation angle
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 282 mm
Lever length including factory calibration reference dimension [l3] 303 mm
Type of product Torque Wrench

Identification & Classification

Article number 655013 12
EAN / GTIN 4062406577889
Manufacturer number 655013 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Display: Large sharp contrast illuminated 2.8 inch TFT display with double scale with viewing angle stability. With battery display and memory display. Torque and rotational angle both displayed at the same time.
  • Display: Peak and Track function modes.
  • Modes: Displaying torque, triggering torque, triggering rotational angle, triggering rotational angle with rotational angle monitoring, triggering rotational angle with torque monitoring. Up to 100 screw tightening profiles can be programmed. Recurrent screw tightening profiles can be summarised into a procedure (up to 10 procedures each with up to 10 screw tightening profiles). Screw tightening profiles and procedures can be programmed directly on the wrench.
  • Memory capacity: 1000 measurement values with timestamp (incl. date and time).
  • Data output: Available via USB-C. The data can the exported as a .csv file.
  • Password protection: available as protection against unauthorised access to the menu (master password) and for verifying screw-tightening cases and procedures. In addition, you can set that reworking a screw connection that has been performed incorrectly requires input of a password.
  • Warning signal outputs are haptic (vibration), visual (change of colour at the display, visible through 360° in any direction due to the LED ring with “traffic light function”) and acoustic (buzzer, beep sound). The pre-warning point can be configured individually. Haptic and acoustic warning signals can be disabled if desired.
  • Easy input of reference dimensions: For tools with a different pitch setting simply input the new pitch. No laborious calculations with formulae.
  • Protection class IP40
  • The 2-component handle of the torque / rotational angle wrench ensures specially good ergonomics and high torque transmission.
  • Resistant to oils, grease, fuel, brake fluid and Skydrol.
  • Languages: German, English, Spanish, Italian, French.
  • Factory settings: The wrench can be reset to the factory settings.
  • Display of the software version with serial number, load cycle counter and calibration date.
  • Calibration reminder: after number of load cycles.
  • Units of measure: Nm, lbfft, lbt·in.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

Torque: Clockwise ± 2 %, anticlockwise ± 3 %.
Rotation angle: ± 1° for the measurement range up to 100°, ± 1% for the measurement range 100° and beyond.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

USB-C data cable, plug-in ratchet (reversible) with ejector, 1 commercially available Li-ion battery type 18650 3.6V / 3400 mAh (can be charged directly within the tool via the USB-C port). Supplied in a sturdy plastic case.

Note:

Suitable additional batteries can be found under No. 081574 size 3500. Charger for 4 batteries available as options under: 081590 size 4ULTRA.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart