Measurement transducer, maximum torque: 20N·m

Article no.: 654255 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • BGN569.04 /pcs.
  • BGN2,905.93 /pcs.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

maximum torque (N·m) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: For right and left-hand tightening
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 20 Nm
Direction of tightening For right and left-hand tightening
Test certificate Manufacturer’s test certificate
Measuring range 0.4 Nm - 20 Nm
Weight 1.7 kg
Square socket 1/4 in
Type of product Torque testing device

Identification & Classification

Article number 654255 20
EAN / GTIN 4018754224418
Manufacturer number 96521026
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

High accuracy due to measurement processing / digitising directly within the measurement transducer. Insensitive to lateral forces due to particularly flat form.

Suitable for:

Workshop torque analyser No. 654250.

Note:

Analysers and measurement transducers with other measuring ranges available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart