{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Camera | 1.3 megapixel CMOS colour camera | |
| Magnification (x-times) | 10 − 140 | |
| Polarisation filter | yes | |
| Large working distance possible | yes | |
| Extended depth sharpness (EDOF) | yes | |
| Extended dynamic range (EDR) | yes | |
| Automatic magnification reading (AMR) | yes | |
| Manufacturer's designation | AF4915ZTL | |
| Interface | USB interface | |
| Type of product | Video hand-held microscope |
| Article number | 492032 AF4915ZTL | |
| EAN / GTIN | 4712805478187 | |
| Manufacturer/responsible person | Dino-Lite Europe IDCP BV, Manuscriptstraat 12-14, 1321 NN ALMERE, Netherlands, www.dino-lite.eu/de/ |