Laser distance meter, Type: GLM40

Article no.: 465560 GLM40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
242 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GLM40
Measuring accuracy ±1.5 mm
IP Index of Protection IP 54
Power supply Battery-powered
‌Number of batteries contained 2
‌Article no of the battery / rechargeable battery fitted 081551 LR3
Range 40 m
Addition/subtraction yes
Surface and volume calculations yes
indirect measurements (Pythagoras) yes
Recall last measurements yes
Power supply 081551 LR3
Battery life (measurements) 5,000
Laser class to IEC 825−1 2
Length 105 mm
Width 41 mm
Height 24 mm
Weight 100 g
Type of product Distance meter

Identification & Classification

Article number 465560 GLM40
EAN / GTIN 3165140790406
Manufacturer number 0601072900
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Laser distance measurement device with robust, shock-resistant casing, splash-proof and dust-proof. Illuminated three-row display for optimum legibility. Laser class 2 to IEC 825-1.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Includes protective case.
With batteries 081551 LR3.

Optional extras:

Measuring stand No. 468558.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart