• The item cannot be ordered due to missing prices.

Height extension base, Height h: 60

Article no.: 363188 60

Select article variation and quantity

Height h Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping studs reference dimension 200 mm
Height h 60 mm
Number of location holes for clamping studs 4
Dimension across diagonals 200 mm
Type of product Vice accessories

Identification & Classification

Article number 363188 60
EAN / GTIN 4062406578299
Manufacturer number 363188 60
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With holes for clamping studs No. 360025 18M16. Alternative attachment via stepless adjustable clamps or an M12 bolt in the T-slot. Attachment hole pattern for GARANT ZeroClamp zero-point clamping system (pitch 200 mm).

Application:

Central air delivery via centre of machine table or 4-channel clamping pots.

Suitable for:

Automation extension base No. 363185 and No. 363186.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart