ER collet set with seal, Collet size: ER32

Article no.: 309017 ER32
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
28 pieces in stock

Select article variation and quantity

Collet size Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 15488-A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

sizes included 20 mm
Standard ISO 15488-A
Type of product Collet

Identification & Classification

Article number 309017 ER32
EAN / GTIN 2050001766663
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de

Description

Version:

Metallic sealed.
The coating increases the service life of the collet and ensures full functionality and precision.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart