MINCUT boring bar, right-hand, Shank ⌀ / insert size: 10/8mm

Article no.: 270420 10/8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MINCUT
Shank ⌀ Ds 10 mm
Insert size 8 mm
Application type right-hand
Through-coolant yes
Centre offset L3 7.4 mm
Function width f1 1.4 mm
Overall length L 102.5 mm
Cooling ⌀ d5 5 mm
Radial width f2 4.5 mm
Head length l2 12.5 mm
Radius R 3.8 mm
Manufacturer's designation MIFHR 10C-8
Type of product Boring bar

Identification & Classification

Article number 270420 10/8
EAN / GTIN 7291075262384
Manufacturer number 2801522

Description

Application:

For face grooving and groove turning in the diameter range 8 mm – 17 mm.

Suitable for:

Inserts No. 270422270429.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart