{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Standard | EN 360 | |
Weight | 1.58 kg | |
Wire cable length | 1.8 m | |
Length | 1.8 m | |
Type of product | Height safety device |
Article number |
098145 1,8
Copy |
|
Manufacturer number |
HSG-021-1,8-8
Copy |
|
Manufacturer/responsible person | SKYLOTEC GmbH, Im Mühlengrund 6-8, 56565 NEUWIED, Germany, www.skylotec.com |