Guided type fall arrester SKN BFD SK11, Length: 10m

Article no.: 098139 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
27 pieces in stock

Select article variation and quantity

Length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SKN BFD SK11
Length 10 m
Guide rope ⌀ 11 mm
Material of guide rope Polyamide
Number of carabiners 2
Weight 1.65 kg
Carabiner hook KOBRA TRI / FS 51
Type of product Collection vessel

Identification & Classification

Article number 098139 10
EAN / GTIN 4030281290308
Manufacturer number L-0543-10
Manufacturer/responsible person SKYLOTEC GmbH, Im Mühlengrund 6-8, 56565 NEUWIED, Germany, www.skylotec.com

Description

Version:

SKN BFD SK11. Automatic following attachment device of steel with extremely short response time. Vertical working can be performed because of the edge suitability. Significantly reduced arrest shock due to energy absorption when sliding on the parachute cord (⌀ 11 mm). Maximum usable weight 140 kg.
  • Integral strap fall shock absorber for users of weight up to 140 kg.
  • Suitable for an 11 mm rope.
  • Tested to RFU CNB/P/11.075 - rev. 2 for performance at edges.

Standard:

EN 353-2

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart