Half-face mask Series HF-800, Size: M

Article no.: 097233 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
18 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Filter connection 3M™ Secure Click™ System
Weight 182 g
Colour code for suitable accessories 3M™ Secure Click™
Manufacturer's designation HF-802SD
Type of product Half-face mask

Identification & Classification

Article number 097233 M
EAN / GTIN 4054596591615
Manufacturer number 7100171980
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

The comfortable, reliable 3M™ Secure Click™ HF-800 half-face mask offers impressively good wearing comfort and innovative details which make the wearing of a respirator even safer. A button in the centre of the mask allows the leaktight seating to be checked and leakage identified. In addition a speech diaphragm facilitates communication whilst working. The filters permit simple attachment of the new type Secure Click™ System. A loud click confirms current mounting. The filter design caters fro a dual airflow, permitting easier breathing.

Standard:

EN 140.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart