Measuring tubes, set of 10 pieces FORM

Article no.: 097202 FORM
Set price 10 Piece (BGN 19.96 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Product details

Technical Data

Sensor for gas type Formaldehyde
Measuring time 1 3 min
Standard measuring range 1 0.2 ppm - 2.5 ppm
Measuring time 2 90 s
Standard measuring range 2 0.5 ppm - 5 ppm
Type of product Single gas detection device

Identification numbers & Classifications

Article number 097202 FORM
EAN / GTIN 4026056055999
Manufacturer number 6733081

Description

Version:

Each measuring tube consists of a thin glass tube melted at the ends to seal it. Inside there is a chemically reactive filling layer. To perform a measurement, break the ends off the tube and insert it into the gas detection pump. The pump compresses the air that is to be tested, which causes the filling layer to change colour when it reacts with the respective gas. The concentration can be read off on an integral scale.
Dräger tubes for measuring carbon monoxide, ammonia gas, hydrogen sulphide.

Note:

A selection of around 300 different types of tube is available on request. These allow more than 500 substances to be measured quickly and easily, in many different concentrations.
For safety technical reasons gas detection devices cannot be returned.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart