This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mouth-nose mask, Type: WHITE

Article no.: 097128 WHITE

Select article variation and quantity

Type Set price 10 Piece (incl. VAT)

Availability

  • Product features: re-usable
  • Fabric composition: 80% polyester; 20% cotton
  • Material weight / fabric density: 260

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features re-usable
Fabric composition 80% polyester; 20% cotton
Material weight / fabric density 260 g/m2
Contents 10
Colour white
Type of product Medical mask

Identification & Classification

Article number 097128 WHITE
EAN / GTIN 2050002041462
Manufacturer number 04097 77023 001 10 10ER SET
Manufacturer/responsible person HB Protective Wear GmbH & Co. KG, Maischeider Straße 19, 56584 THALHAUSEN, Germany, www.hb-online.com

Description

Version:

Mouth-nose mask, of 80% polyester and 20% cotton.
  • With integral folds, all edges hemmed.
  • Washable at 90 °C.
  • Oeko-Tex certified.
  • With narrow rubber band at the sides for attachment behind the ears.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart