{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | AlphaTec® | |
| Manufacturer’s designation | AlphaTec® 58-530W | |
| ESD protected area (EPA) | no | |
| Heat-resistant up to | 100 degrees | |
| Resistance to chemicals | AJKLOPT | |
| Contents pairs | 1 pair | |
| Cut protection class, EN 388 | A | |
| Version, EN 388 | EN388:2016 | |
| Resistance to abrasion | 3 | |
| Resistance to cuts (Coupe test) | 1 | |
| Tear propagation resistance | 3 | |
| Resistance to penetration | 1 | |
| Resistance to cuts (TDM) | A | |
| Impact protection | not defined | |
| A: Behaviour when exposed to fire, EN 407 | X | |
| B: Contact heat, EN 407 | 1 | |
| C: Convection heat, EN 407 | X | |
| D: Radiated heat, EN 407 | X | |
| E: small molten spatters, EN 407 | X | |
| F: large molten spatters, EN 407 | X | |
| Type | type A | |
| Thickness | 0.95 mm | |
| Material of coating, full coating | Nitrile | |
| EN 407 code | X1XXXX | |
| EN 388 code | 3131A | |
| Colour | green; black | |
| Type of product | gloves | |
| Area of application | chemical protection; heat protection | |
| Glove size | 10; 11; 7; 8; 9; 10; 11; 7; 8; 9; 8 | |
| Reuse | reusable | |
| Unit | pair | |
| AQL (Accepted Quality Level) | 0,65 | |
| Standard | EN 374:2016; EN 388; EN 407; EN ISO 21420 | |
| Backing material | nitrile | |
| Coating | full coating | |
| Lined | no | |
| Characteristics | certified for contact with foodstuffs; oil grip; wet grip | |
| Protection category | III | |
| Overall length | 290 mm |
| Article number | 094347 8 | |
| EAN / GTIN | 076490462932 | |
| Manufacturer/responsible person | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |