• The item cannot be ordered due to missing prices.

Cotton gloves set 5104, Glove size: 10

Article no.: 094216 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Set price 12 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 260 mm
Application reusable
Contents 12 pair
Colour dark brown
Scope of application All-round
Set contents 12
Backing material Cotton
Coating variant No coating
Glove size 10
Wet grip not available
Oil grip not available
Heat protection not available
Type of glove Cotton gloves
Material Cotton
Type of product Cotton gloves

Identification & Classification

Article number 094216 10
EAN / GTIN 4059904062801
Manufacturer number 5104 GR. 10 /SET 12 PAAR
Manufacturer/responsible person AS-Arbeitsschutz GmbH, Heinrich-Hertz-Straße 11, 50181 BEDBURG (KASTER), Germany, www.nitras-safety.com

Description

Version:

Gloves made of jersey cotton with knitted cuffs and roughened inner surface. For low-hazard areas and assembly work. For protection against abrasions, blisters and dirt.
Gloves 5104. Dark brown.

Application:

Clean, dry areas.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart