Pneumatic engraving pen, Type: P2505

Article no.: 079710 P2505
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
16 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation P2505
maximum air consumption 36 l/min
Impact frequency 190 Hz
Connection thread BSP
Compressed air connection 1/8 in
Weight 0.12 kg
Operating noise 72 dB(A)
maximum vibration to EN 5.6 m/s2
19 mm
Length 148 mm
Type of product Engraving pen

Identification & Classification

Article number 079710 P2505
EAN / GTIN 7322590010102
Manufacturer number 8425010272
Manufacturer/responsible person Atlas Copco Tools Central Europe GmbH, Langemarckstraße 35, 45141 ESSEN, Germany, www.atlascopco.de

Description

Version:

Pencil-sized engraving pen with greatly improved engraving head, for marking tools, engraving, and delicate cleaning jobs. Carbide tips are easy to replace.

Supplied with:

Including the necessary coupling adaptors.
1.8 m PVC hose, internal ⌀ 3.2 mm.
Including the necessary coupling adaptors.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Note:

Spare D-bit kit, see No. 079719.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart