{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knitted technology | 15G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4443E | |
Backing material | DYTEC | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | black / grey | |
Glove size | 7 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | E | |
Type of product | Cut-resistant gloves |
Article number | 094613 7 | |
EAN / GTIN | 4062406132415 | |
Manufacturer number | 094613 7 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves Cut E, Glove size: 7 |
on request
In stock
304 pieces in stock
from
1
Pieces
BGN 23.49
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 19.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,309 pieces in stock
from
1
Pieces
BGN 50.21
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 41.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | All-round | Heavy Duty |
Coating | Nitrile foam | water-based PU/nitrile | water-based PU/nitrile |
Colour | black / grey | black / grey | black / grey |
Backing material | DYTEC | HPPE | HPPE |
Knitted technology | 15G | 13G | 13G |
EN 388 | 4443E | 4X42E | 4X42EP |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |