{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 0 mm - 25 mm | |
Measuring range dial comparator | ±0.05 mm | |
Graduation of the micrometer | 0.01 mm | |
Graduation of the precision dial comparator | 0.001 mm | |
Micrometer barrel graduations | 1/50 mm | |
Spindle ⌀ | 7.5 mm | |
Barrel ⌀ | 18 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | Micrometer with dial comparator |
Article number | 424800 0-25 | |
EAN / GTIN | 4059192004675 | |
Manufacturer number | 4154000 |
This article |
Recommendations |
|
---|---|---|
Micrometer with dial comparator, Measuring range: 0-25mm
on request
In stock
2 pieces in stock
BGN 1,983.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
BGN 1,345.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Measuring range | 0 mm - 25 mm | 0 mm - 25 mm |
Measuring range dial comparator | ±0.05 mm | ±0.045 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm |
Standard | DIN 863 | DIN 863 |
Packaging | sturdy box | sturdy box |
Measurement technology | analogue | analogue |
Type of product | Micrometer with dial comparator | Micrometer with dial comparator |