Extension piece for 428300, Length: 150mm

Article no.: 428320 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
8 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 150 mm
Type of product Extension

Identification numbers & Classifications

Article number 428320 150
EAN / GTIN 5051102226220

Description

Version:

For extending the measurement range continuously (max. 3000 mm).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart