{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for shaft ⌀ | 5 mm - 30 mm | |
all parts | hardened | |
Length | 50 mm | |
Width | 40 mm | |
Height | 40 mm | |
Weight each | 0.55 kg | |
Type of product | Vee block |
Article number | 447020 50X40 | |
EAN / GTIN | 4045197205056 | |
Manufacturer number | 447020 50X40 |