{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for shaft ⌀ | 3 mm - 40 mm | |
all parts | hardened | |
Length | 70 mm | |
Width | 55 mm | |
Height | 75 mm | |
Weight each | 1.8 kg | |
Type of product | Vee block |
Article number | 447115 70X55 | |
EAN / GTIN | 4062406261993 | |
Manufacturer number | 447115 70X55 |