Parting-off insert neutral 6,0 mm

Article no.: 273190 6,0
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 45.75 / Piece
  • from 10 Piece
    BGN 38.12 / Piece
on request
In stock
134 pieces in stock

Product details

Technical Data

Groove width w 6 mm
Main application P
Cutting conditions slightly interrupted
Corner radius 0.3 mm
Grade HB7035
Coating TiCN
Tool material Carbide
Feed f in steel < 900 N/mm2 0.17 mm/rev.
Number of changes/inserts 1
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273190 6,0
EAN / GTIN 4062406085377

Application Table

Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
50
GG(G)
K
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Description

Version:

With protective chamfer. For increased metal removal rate, higher-tensile steels and interrupted cutting (feed rates increased by 10 %).

Application:

For parting-off tools No. 273551273558.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart