MINCUT MIFR inserts Full radius 1,6/8 mm

Article no.: 270427 1,6/8
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
30 pieces in stock

Product details

Technical Data

Grade IC908
Insert size ⌀ d 8 mm
maximum cutting depth tmax 5.5 mm
Corner radius R 0.8 mm
WF 2.6 mm
Main application UNI
Cutting conditions continuous
Cutting speed vc main application 80 mm/min - 140 mm/min
INSL 17.7 mm
DAXN-DAXX 8 mm - 12.1 mm
Feed rate f when axial grooving 0.02 mm/rev. - 0.1 mm/rev.
Feed rate f when facing 0.02 mm/rev. - 0.06 mm/rev.
Series MINCUT
Manufacturer's designation MIFR 8-1.60-0.80 IC908
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270427 1,6/8
EAN / GTIN 7291075262568
Manufacturer number 6404049

Description

Version:

For internal face grooving and turning.

Suitable for:

Boring bar No. 270420.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart